Overview
Mfr description
03853264 03853264 7/8" DIA. X 36 1018 CO
Specifications
- Diameter7/8 in
- Diameter Deviation+.000/-.002
- Grade1018
- Hardness160-190 Brinell
- MaterialSteel
- Length3 ft
- Material Specification1018
- Finish CoatingCold Finish
- StyleMill
- ShapeRod
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data