Motion
03853355
1-1/8" Diam x 3' Long, 1018 Steel Round Rod, Cold Finish, Annealed, Low Carbon Steel
MI ITEM #11723549
MFR #03853355
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Diam x 3' Long, 1018 Steel Round Rod, Cold Finish, Annealed, Low Carbon Steel
MI ITEM #11723549
MFR #03853355

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03853355 03853355 1-1/8" DIA. X 36 1018

Specifications

  • Diameter
    1-1/8 in
  • Material
    Low Carbon Steel
  • Length
    3 ft
  • Material Specification
    1018
  • Finish Coating
    Cold Finish
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought