Motion
03853512
1-5/8" Diam x 1' Long, 1018 Steel Round Rod, Cold Finish, Annealed, Low Carbon Steel
MI ITEM #11723556
MFR #03853512
List Price$95.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8" Diam x 1' Long, 1018 Steel Round Rod, Cold Finish, Annealed, Low Carbon Steel
MI ITEM #11723556
MFR #03853512

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.90/each for your price

Overview

Mfr description
03853512 03853512 1-5/8" DIA. X 12 1018

Specifications

  • Diameter
    1-5/8 in
  • Material
    Low Carbon Steel
  • Length
    1 ft
  • Material Specification
    1018
  • Finish Coating
    Cold Finish
  • Style
    Annealed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought