Motion
03853579
1-3/4" Diam x 3' Long, 1018 Steel Round Rod, Cold Finish, Drawn, Low Carbon Steel
MI ITEM #11723559
MFR #03853579
List Price$249.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Diam x 3' Long, 1018 Steel Round Rod, Cold Finish, Drawn, Low Carbon Steel
MI ITEM #11723559
MFR #03853579

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$249.20/each for your price

Overview

Mfr description
03853579 03853579 1-3/4" DIA. X 36 1018

Specifications

  • Diameter
    1-3/4 in
  • Material
    Low Carbon Steel
  • Length
    3 ft
  • Material Specification
    1018
  • Finish Coating
    Cold Finish
  • Style
    Drawn

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought