1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03853637
2" Diam x 3' Long, 1018 Steel Round Rod, Cold Finish, Drawn, Low Carbon Steel
MI ITEM #
11723563
MFR #
03853637
List Price
$296.73
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 03853637
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03853637
2" Diam x 3' Long, 1018 Steel Round Rod, Cold Finish, Drawn, Low Carbon Steel
MI ITEM #
11723563
MFR #
03853637
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$296.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
03853637 03853637 2" DIA. X 36 1018 COLD
Specifications
Diameter
2 in
Material
Low Carbon Steel
Length
3 ft
Material Specification
1018
Finish Coating
Cold Finish
Style
Drawn
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought