Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/8" Diam x 1' Long, 1018 Steel Round Rod, Cold Finish, Drawn, Low Carbon Steel
MI ITEM #11723564
MFR #03853652

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03853652 03853652 2-1/8" DIA. X 12 1018

Specifications

  • Diameter
    2-1/8 in
  • Material
    Low Carbon Steel
  • Length
    1 ft
  • Material Specification
    1018
  • Finish Coating
    Cold Finish
  • Style
    Drawn

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought