Motion
03853744
2-1/2" Diam x 1' Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
MI ITEM #11723570
MFR #03853744
List Price$193.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Diam x 1' Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
MI ITEM #11723570
MFR #03853744

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$193.38/each for your price

Overview

Mfr description
03853744 03853744 2-1/2" DIA. X 12 1018

Specifications

  • Diameter
    2-1/2 in
  • Material
    Low Carbon Steel
  • Length
    1 ft
  • Material Specification
    1018
  • Finish Coating
    Cold Finish
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought