Motion
03893880
3/16" Square x 6' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11723740
MFR #03893880
List Price$22.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Square x 6' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11723740
MFR #03893880

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.13/each for your price

Overview

Mfr description
03893880 03893880 3/16X3/16X72" 1018 COL

Specifications

  • Material
    Low Carbon Steel
  • Length
    72 in
  • Material Specification
    1,018
  • Square Size
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text