Motion
03894060
03894060 03894060 1/4X1/4X36" 1018 COLD
MI ITEM #11723757
MFR #03894060
List Price$21.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
03894060 03894060 1/4X1/4X36" 1018 COLD
MI ITEM #11723757
MFR #03894060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.15/each for your price

Overview

Mfr description
03894060 03894060 1/4X1/4X36" 1018 COLD

Specifications

  • Grade
    1018
  • Material
    Steel
  • Length
    36 in
  • Material Specification
    1,018
  • Square Size
    1/4 in
  • Shape
    Bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought