Motion
03895620
5/16" Square x 6' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11723800
MFR #03895620
List Price$29.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Square x 6' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11723800
MFR #03895620

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.45/each for your price

Overview

Mfr description
03895620 03895620 5/16X5/16X72" 1018 COL

Specifications

  • Material
    Low Carbon Steel
  • Length
    72 in
  • Material Specification
    1,018
  • Square Size
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought