Motion
03895877
03895877 03895877 3/8X3/8X36" 1018 COLD
MI ITEM #11723819
MFR #03895877
List Price$27.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
03895877 03895877 3/8X3/8X36" 1018 COLD
MI ITEM #11723819
MFR #03895877

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.78/each for your price

Overview

Mfr description
03895877 03895877 3/8X3/8X36" 1018 COLD

Specifications

  • Grade
    1018
  • Material
    Steel
  • Length
    36 in
  • Material Specification
    1,018
  • Square Size
    3/8 in
  • Shape
    Bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text