Motion
03897337
7/16" Square x 3' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11723855
MFR #03897337
List Price$45.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Square x 3' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11723855
MFR #03897337

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.33/each for your price

Overview

Mfr description
03897337 03897337 7/16X7/16X36" 1018 COL

Specifications

  • Material
    Low Carbon Steel
  • Length
    36 in
  • Material Specification
    1,018
  • Square Size
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought