Motion
03897345
7/16" Square x 6' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11723856
MFR #03897345
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Square x 6' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11723856
MFR #03897345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03897345 03897345 7/16X7/16X72" 1018 COL

Specifications

  • Material
    Low Carbon Steel
  • Length
    72 in
  • Material Specification
    1,018
  • Square Size
    7/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought