Motion
03913266
3/4" Square x 6' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11723951
MFR #03913266
Price$126.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Square x 6' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11723951
MFR #03913266

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$126.60/each

Specifications

Dimensions

  • Length
    72 in
  • Square Size
    3/4 in

Details

  • Material
    Low Carbon Steel
  • Material Specification
    1,018

Overview

Mfr description
03913266 03913266 3/4X3/4X72" 1018 COLD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought