Motion
03913670
7/8" Square x 6' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11723978
MFR #03913670
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Square x 6' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11723978
MFR #03913670

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03913670 03913670 7/8X7/8X72" 1018 COLD

Specifications

  • Material
    Low Carbon Steel
  • Length
    72 in
  • Material Specification
    1,018
  • Square Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text