Motion
03915212
1-1/8" Square x 3' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11724018
MFR #03915212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Square x 3' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11724018
MFR #03915212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03915212 03915212 1-1/8X1-1/8X36" 1018 C

Specifications

  • Material
    Low Carbon Steel
  • Length
    36 in
  • Material Specification
    1,018
  • Square Size
    1-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought