Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Square x 3' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11724039
MFR #03915501

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03915501 03915501 1-3/8X1-3/8X36" 1018 C

Specifications

  • Material
    Low Carbon Steel
  • Length
    36 in
  • Material Specification
    1,018
  • Square Size
    1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought