Motion
03915543
1-1/2" Square x 6' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11724043
MFR #03915543
List Price$432.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Square x 6' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11724043
MFR #03915543

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$432.68/each for your price

Overview

Mfr description
03915543 03915543 1-1/2X1-1/2X72" 1018 C

Specifications

  • Material
    Low Carbon Steel
  • Length
    72 in
  • Material Specification
    1,018
  • Square Size
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought