Overview
Mfr description
03915568 03915568 1-1/2X2X12" 1018 COLD
Specifications
- Hardness126-220 Brinell
- MaterialSteel
- Length12 in
- Material Specification1018
- Thickness1-1/2 in
- Additional InformationCold Finished
- ShapeBar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data