1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03915956
2" Square x 1' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #
11724065
MFR #
03915956
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 03915956
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03915956
2" Square x 1' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #
11724065
MFR #
03915956
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
03915956 03915956 2"SQX12" 1018 COLD FIN
Specifications
Material
Low Carbon Steel
Length
12 in
Material Specification
1,018
Square Size
2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data