1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03915972
2" Square x 6' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #
11724067
MFR #
03915972
Price
$750.25
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 03915972
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03915972
2" Square x 6' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #
11724067
MFR #
03915972
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$750.25
/each
Qty
Add to Cart
Specifications
Dimensions
Length
72 in
Square Size
2 in
Details
Material
Low Carbon Steel
Material Specification
1,018
Overview
Mfr description
03915972 03915972 2"SQX72" 1018 COLD FIN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought