Motion
03917366
2-1/2" Square x 3' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11724083
MFR #03917366
List Price$795.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Square x 3' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #11724083
MFR #03917366

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$795.00/each for your price

Overview

Mfr description
03917366 03917366 2-1/2SQX36" 1018 COLD

Specifications

  • Material
    Low Carbon Steel
  • Length
    36 in
  • Material Specification
    1,018
  • Square Size
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought