1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03917481
3" Square x 3' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #
11724089
MFR #
03917481
List Price
$960.95
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 03917481
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03917481
3" Square x 3' Long Steel Square Bar, 1018 Low Carbon Steel
MI ITEM #
11724089
MFR #
03917481
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$960.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
03917481 03917481 3"SQX36" 1018 COLD FIN
Specifications
Material
Low Carbon Steel
Length
36 in
Material Specification
1,018
Square Size
3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought