Motion
04213666
#0-80 UNF Hex Socket Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Fully Threaded, 1/2" Length Under Head
MI ITEM #11724751
MFR #04213666
Price$0.18/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#0-80 UNF Hex Socket Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Fully Threaded, 1/2" Length Under Head
MI ITEM #11724751
MFR #04213666

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.18/ca

Specifications

Dimensions

  • Hex Key Size
    3/4in
  • Length  
    2-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    M6x1.00 mm

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F837
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    Socket Cap
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • Thread Standard
    UNF

Overview

Mfr description
04213666 04213666 0-80 X1/2 STAIN STL SO
  • Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought