Overview
Mfr description
04213906 04213906 2-64 X 3/4 STAIN STL S
- Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
Specifications
- Length
- Drive TypeHex Socket
- Head StyleSocket Cap
- MaterialStainless Steel
- Thread SizeM10x1.50 mm
- Fastener StandardASME/ANSI B18.3; ASTM F837
- Full Or Partial ThreadingFully Threaded
- Hex Key Size3/32in
- Length Measurement TypeLength Under Head
- Material Grade18-8, Austenitic Grade A2
- Thread StandardUNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data