Motion
04320917
1/2-20 UNF, 2" OAL, Cup Point Set Screw Alloy Steel, 1/4" Key
Mi Item #11724946
MFR #04320917
Price$2.83/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20 UNF, 2" OAL, Cup Point Set Screw Alloy Steel, 1/4" Key
Mi Item #11724946
MFR #04320917

Mfr description
04320917 04320917 1/2-20 X 2 ALLOY SOCKE
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.83/ca

Specifications

Dimensions

  • Hex Key Size
    0.2500 in
  • Length
    2 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    1/2-20 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F912
  • Material
    Alloy Steel
  • Point Type
    Cup
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)