Motion
04368031
#12-24 UNC, 1/2" OAL, Cup Point Set Screw Grade ASTM F912 Alloy Steel, 7/64" Key
Mi Item #11725129
MFR #04368031
Price$1.40/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#12-24 UNC, 1/2" OAL, Cup Point Set Screw Grade ASTM F912 Alloy Steel, 7/64" Key
Mi Item #11725129
MFR #04368031

Mfr description
04368031 04368031 12/24 X 1/2 NON-STD AL
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.40/ca

Specifications

Dimensions

  • Hex Key Size
    7/64 in
  • Length
    1/2 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    #12-24 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F912
  • Material
    Alloy Steel
  • Material Grade
    ASTM F912
  • Point Type
    Cup
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)