Motion
04394730
1/2-13 UNC Stainless Steel Right Hand Heavy Hex Nut;7/8" Across Flats, 31/64" High, Uncoated
Mi Item #11725151
MFR #04394730
Price$2.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC Stainless Steel Right Hand Heavy Hex Nut;7/8" Across Flats, 31/64" High, Uncoated
Mi Item #11725151
MFR #04394730

Mfr description
04394730 04394730 1/2-13 316SS HEAVY HEX
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.18/each

Specifications

Dimensions

  • Height
    31/64 in
  • Thread Size
    1/2-13
  • Width Across Flats
    7/8 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    316
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Heavy Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)