Motion
04394862
1/4-20 UNC Stainless Steel Right Hand Hex Jam Nut;7/16" Across Flats, 5/32" High, Uncoated
Mi Item #11725159
MFR #04394862
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC Stainless Steel Right Hand Hex Jam Nut;7/16" Across Flats, 5/32" High, Uncoated
Mi Item #11725159
MFR #04394862

Mfr description
04394862 04394862 1/4-20 316SS HEX JAM N
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Height
    5/32 in
  • Thread Size
    1/4-20
  • Width Across Flats
    7/16 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    316
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Jam Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)