Motion
04394870
1/4-28 UNF Stainless Steel Right Hand Hex Jam Nut;7/16" Across Flats, 5/32" High, Uncoated
Mi Item #11725160
MFR #04394870
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28 UNF Stainless Steel Right Hand Hex Jam Nut;7/16" Across Flats, 5/32" High, Uncoated
Mi Item #11725160
MFR #04394870

Mfr description
04394870 04394870 1/4-28 316SS HEX JAM N
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.45/each

Specifications

Dimensions

  • Height
    5/32 in
  • Thread Size
    1/4-28
  • Width Across Flats
    7/16 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    316
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)