Motion
04394896
5/16-24 UNF Stainless Steel Right Hand Hex Jam Nut;1/2" Across Flats, 3/16" High, Uncoated
Mi Item #11725162
MFR #04394896
Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24 UNF Stainless Steel Right Hand Hex Jam Nut;1/2" Across Flats, 3/16" High, Uncoated
Mi Item #11725162
MFR #04394896

Mfr description
04394896 04394896 5/16-24 316SS HEX JAM
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.68/each

Specifications

Dimensions

  • Height
    3/16 in
  • Thread Size
    5/16-24
  • Width Across Flats
    1/2 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    316
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)