Motion
04395026
7/8-9 UNC Stainless Steel Right Hand Hex Jam Nut;1-5/16" Across Flats, 31/64" High, Uncoated
Mi Item #11725173
MFR #04395026
Price$3.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 UNC Stainless Steel Right Hand Hex Jam Nut;1-5/16" Across Flats, 31/64" High, Uncoated
Mi Item #11725173
MFR #04395026

Mfr description
04395026 04395026 7/8-9 316SS HEX JAM NU
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.93/each

Specifications

Dimensions

  • Height
    31/64 in
  • Thread Size
    7/8-9
  • Width Across Flats
    1-5/16 in

Details

  • Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Grade
    316
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Jam Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)