Motion
04464913
Automotive Round Convex Blind Spot Stick-On Mirror; Stainless Steel, 3-3/4" Mirror Diam
Mi Item #11725289
MFR #04464913
Price$5.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Round Convex Blind Spot Stick-On Mirror; Stainless Steel, 3-3/4" Mirror Diam
Mi Item #11725289
MFR #04464913

Mfr description
04464913 04464913 3-3/4" ROUND CONVEX MI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.58/each

Specifications

Dimensions

  • Diameter
    3-3/4 in

Details

  • Color
    Stainless Steel
  • Part Type
    Round Convex Blind Spot Stick-On Mirror
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)