Overview
Mfr description
04496006 04496006 1-1/8-7 X 3 NON-STD AL
- Alloy steel is the strongest of all steel types
- It has high tensile strength and offers excellent resistance to wear, fatigue and galling
- Cup points have a cup-shaped indentation at the end of the set screw s tapered point
- The internal cup grips surfaces, resists deformation and reduces stress
- Cup points work well with soft materials that cannot take high torque
- Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
- The driving surface is protected from external damage and provides six sides of contact surface for added torque.
Specifications
- Point TypeCup
- Hex Key Size0.5625 in
- Thread Size1-1/8 - 7 in
- Length Measurement TypeOverall Length
- Length3 in
- Drive TypeHex Socket
- Material GradeASTM F912
- MaterialAlloy Steel
- Fastener StandardASME/ANSI B18.3; ASTM F912
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data