Overview
Mfr description
04497533 04497533 M16X190X2.00 8.8 ZINC-
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread SizeinM16x2.00 mm
- Length190.00 in
- MaterialSteel
- System of MeasurementMetric
- Material GradeGrade 8.8
- CoatingZinc-Plated
- Fastener StandardDIN 931; ISO 4014
- Hex Size19.00 mm
- ThreadingPartially Threaded
- Thread StandardMetric Coarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data