Overview
Mfr description
04516852 04516852 3/16 X 3 X 18 D2 AIR H
Specifications
- Thickness3/16 in
- Width3 in
- Length18 in
- Material SpecificationAISI Type D2 Air Hardening
- Length Tolerance+ .125 in - .250 in
- Square Tolerance+/- .001 in
- MaterialTool Steel
- Thickness Tolerance+/- .001 in
- Width Tolerance+ .000 in - .005 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data