Overview
Mfr description
04516902 04516902 1/4 X 3/4 X 18 D2 AIR
Specifications
- Thickness1/4 in
- Width3/4 in
- Length18 in
- Material SpecificationAISI Type D2 Air Hardening
- Length Tolerance+ .125 in - .250 in
- Square Tolerance+/- .001 in
- MaterialTool Steel
- Thickness Tolerance+/- .001 in
- Width Tolerance+ .000 in - .005 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data