Motion
04560694
04560694 04560694 100MICRON4PLASTIC RNG
MI ITEM #11725810
MFR #04560694
Price$10.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
04560694 04560694 100MICRON4PLASTIC RNG
MI ITEM #11725810
MFR #04560694

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.95/each

Specifications

Dimensions

  • Diameter
    4 in
  • Filter Size
    4 in
  • Size
    #4

Details

  • Area
    1.30 sq ft
  • Bag Type
    Liquid
  • Filter Material
    Mesh Polyester
  • Material
    Mesh Polyester
  • Maximum Flow Rate
    50 gpm
  • Micron Rating
    100

Overview

Mfr description
04560694 04560694 100MICRON4PLASTIC RNG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought