Motion
04560702
100 Micron, Size 8, 75 GPM Max Flow, Liquid Bag Filter 5.5 Inch Diameter, 20 Inch Long, 2 Sq. Ft.
MI ITEM #11725811
MFR #04560702
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 Micron, Size 8, 75 GPM Max Flow, Liquid Bag Filter 5.5 Inch Diameter, 20 Inch Long, 2 Sq. Ft.
MI ITEM #11725811
MFR #04560702

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.93/each

Specifications

Dimensions

  • Diameter
    5-1/2 in
  • Size
    #8

Details

  • Area
    2.00 sq ft
  • Bag Type
    Liquid
  • Material
    Mesh Polyester
  • Maximum Flow Rate
    75 gpm
  • Micron Rating
    100

Overview

Mfr description
04560702 04560702 100 MICRON8 METAL RNG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought