Motion
04560710
100 Micron, Size 9, 90 GPM Max Flow, Liquid Bag Filter 5.5 Inch Diameter, 31 Inch Long, 3.4 Sq. Ft.
Mi Item #11725812
MFR #04560710
Price$20.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 Micron, Size 9, 90 GPM Max Flow, Liquid Bag Filter 5.5 Inch Diameter, 31 Inch Long, 3.4 Sq. Ft.
Mi Item #11725812
MFR #04560710

Mfr description
04560710 04560710 100 MICRON9 METAL RNG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.15/each

Specifications

Dimensions

  • Diameter
    5-1/2 in
  • Size
    #9

Details

  • Area
    3.40 sq ft
  • Bag Type
    Liquid
  • Material
    Mesh Polyester
  • Maximum Flow Rate
    90 gpm
  • Micron Rating
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)