Specifications
Dimensions
- Diameter5-1/2 in
- Size#9
Details
- Area3.40 sq ft
- Bag TypeLiquid
- MaterialMesh Polyester
- Maximum Flow Rate90 gpm
- Micron Rating150
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)