1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04560785
200 Micron, Size 1, 90 GPM Max Flow, Liquid Bag Filter 7 Inch Diameter, 16-1/2 Inch Long, 2-1/2 Sq. Ft.
Mi Item #
11725817
MFR #
04560785
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Heating and Cooling
Air Filters
Bag Filters
Value Collection 04560785
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04560785
200 Micron, Size 1, 90 GPM Max Flow, Liquid Bag Filter 7 Inch Diameter, 16-1/2 Inch Long, 2-1/2 Sq. Ft.
Mi Item #
11725817
MFR #
04560785
Mfr description
04560785 04560785 200MICRON1PLASTIC RNG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
7 in
Size
#1
Details
Area
2.50 sq ft
Bag Type
Liquid
Material
Mesh Polyester
Maximum Flow Rate
90 gpm
Micron Rating
200
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items