Motion
04560827
200 Micron, Size 8, 75 GPM Max Flow, Liquid Bag Filter 5.5 Inch Diameter, 20 Inch Long, 2 Sq. Ft.
Mi Item #11725819
MFR #04560827
Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 Micron, Size 8, 75 GPM Max Flow, Liquid Bag Filter 5.5 Inch Diameter, 20 Inch Long, 2 Sq. Ft.
Mi Item #11725819
MFR #04560827

Mfr description
04560827 04560827 200 MICRON8 METAL RNG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.75/each

Specifications

Dimensions

  • Diameter
    5-1/2 in
  • Size
    #8

Details

  • Area
    2.00 sq ft
  • Bag Type
    Liquid
  • Material
    Mesh Polyester
  • Maximum Flow Rate
    75 gpm
  • Micron Rating
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)