Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 Micron, Size 9, 90 GPM Max Flow, Liquid Bag Filter 5.5 Inch Diameter, 31 Inch Long, 3.4 Sq. Ft.
MI ITEM #11725820
MFR #04560835

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
04560835 04560835 200 MICRON9 METAL RNG

Specifications

  • Size
    #9
  • Micron Rating
    200
  • Material
    Mesh Polyester
  • Maximum Flow Rate
    90 gpm
  • Diameter
    5-1/2 in
  • Bag Type
    Liquid
  • Area
    3.40 sq ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text