Motion
04560850
04560850 04560850 250MICRON2PLASTIC RNG
Mi Item #11725822
MFR #04560850
Price$18.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
04560850 04560850 250MICRON2PLASTIC RNG
Mi Item #11725822
MFR #04560850

Mfr description
04560850 04560850 250MICRON2PLASTIC RNG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.33/each

Specifications

Dimensions

  • Diameter
    7 in
  • Filter Size
    7 in
  • Size
    #2

Details

  • Area
    5.00 sq ft
  • Bag Type
    Liquid
  • Filter Material
    Mesh Polyester
  • Material
    Mesh Polyester
  • Maximum Flow Rate
    180 gpm
  • Micron Rating
    250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)