Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
250 Micron, Size 9, 90 GPM Max Flow, Liquid Bag Filter 5.5 Inch Diameter, 31 Inch Long, 3.4 Sq. Ft.
MI ITEM #11725826
MFR #04560892

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
04560892 04560892 250 MICRON9 METAL RNG

Specifications

  • Size
    #9
  • Micron Rating
    250
  • Material
    Mesh Polyester
  • Maximum Flow Rate
    90 gpm
  • Diameter
    5-1/2 in
  • Bag Type
    Liquid
  • Area
    3.40 sq ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text