Motion
04560918
04560918 04560918 300MICRON2PLASTIC RNG
MI ITEM #11725827
MFR #04560918
Price$18.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
04560918 04560918 300MICRON2PLASTIC RNG
MI ITEM #11725827
MFR #04560918

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.30/each

Specifications

Dimensions

  • Diameter
    7 in
  • Filter Size
    7 in
  • Size
    #2

Details

  • Area
    5.00 sq ft
  • Bag Type
    Liquid
  • Filter Material
    Mesh Polyester
  • Material
    Mesh Polyester
  • Maximum Flow Rate
    180 gpm
  • Micron Rating
    300

Overview

Mfr description
04560918 04560918 300MICRON2PLASTIC RNG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought