1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04560934
300 Micron, Size 4, 50 GPM Max Flow, Liquid Bag Filter 4 Inch Diameter, 14 Inch Long, 1.3 Sq. Ft.
Mi Item #
11725829
MFR #
04560934
Price
$10.80
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Heating and Cooling
Air Filters
Bag Filters
Value Collection 04560934
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04560934
300 Micron, Size 4, 50 GPM Max Flow, Liquid Bag Filter 4 Inch Diameter, 14 Inch Long, 1.3 Sq. Ft.
Mi Item #
11725829
MFR #
04560934
Mfr description
04560934 04560934 300MICRON4PLASTIC RNG
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10
.80
/each
Add to Cart
Specifications
Dimensions
Diameter
4 in
Size
#4
Details
Area
1.30 sq ft
Bag Type
Liquid
Material
Mesh Polyester
Maximum Flow Rate
50 gpm
Micron Rating
300
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items