Motion
04560942
300 Micron, Size 8, 75 GPM Max Flow, Liquid Bag Filter 5.5 Inch Diameter, 20 Inch Long, 2 Sq. Ft.
Mi Item #11725830
MFR #04560942
Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 Micron, Size 8, 75 GPM Max Flow, Liquid Bag Filter 5.5 Inch Diameter, 20 Inch Long, 2 Sq. Ft.
Mi Item #11725830
MFR #04560942

Mfr description
04560942 04560942 300 MICRON8 METAL RNG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.75/each

Specifications

Dimensions

  • Diameter
    5-1/2 in
  • Size
    #8

Details

  • Area
    2.00 sq ft
  • Bag Type
    Liquid
  • Material
    Mesh Polyester
  • Maximum Flow Rate
    75 gpm
  • Micron Rating
    300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)