1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04561114
04561114 04561114 800MICRON4PLASTIC RNG
MI ITEM #
11725844
MFR #
04561114
Price
$10.80
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Heating and Cooling
Air Filters
Bag Filters
Value Collection 04561114
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04561114
04561114 04561114 800MICRON4PLASTIC RNG
MI ITEM #
11725844
MFR #
04561114
Mfr description
04561114 04561114 800MICRON4PLASTIC RNG
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10
.80
/each
Add to Cart
Specifications
Dimensions
Diameter
4 in
Filter Size
4 in
Size
#4
Details
Area
1.30 sq ft
Bag Type
Liquid
Filter Material
Mesh Polyester
Material
Mesh Polyester
Maximum Flow Rate
50 gpm
Micron Rating
800
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items